Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Trigger Spray Bottles

Catalog No. 02993342
Change view
Click to view available options
Capacity (Metric):
480 mL
660 mL
960 mL
Closure Color:
Natural
White
Shape:
Cylindrical
Oval
Quantity:
12/Cs.
4/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Shape Quantity
02-993-342 960 mL White Cylindrical 12/Cs.
02-993-416 480 mL Natural Cylindrical 6/Cs.
02-993-423 660 mL White Oval 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-342 Supplier Qorpak™ Supplier No. PLC03438
Add to Cart
Edge
Add to Cart

Spray pattern from fine mist to coarse spray to stream

  • Made of HDPE
  • Have trigger-motion adjustable sprayer
  • Screw cap size is 28mm-400
  • Available in cylinder and oval style

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Natural
Diameter (English) 3.1 in.
Includes White Polypropylene adjustable sprayer
Material HDPE
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 238 mm
Product Type Dispensing Bottle
Height (English) 9.37 in.
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.