Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa

Catalog No. 02993921
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
Quantity:
128/Cs
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-921 120 mL 128/Cs
02-991-582 60 mL 24/Cs.
02-992-103 120 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-921 Supplier Qorpak™ Supplier No. GLC06411
Add to Cart
Add to Cart

General use bottle ideal when content integrity is important. Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa help eliminate waste and help to insure product integrity for long term storage.

  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Appropriate when visibility is important but protection from UV rays is not necessary

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.88 in.
Material Glass
Quantity 128/Cs
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 112 mm
Product Type Boston Round Bottle
Height (English) 4.4 in.
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.