Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polymethylpentene Graduated Cylinders
GSA_VAGREENER_CHOICE

Catalog No. 0300736 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
03-007-36 1000 mL 10 mL
03-007-37 2000 mL 20 mL
03-007-33 100 mL 1 mL
03-007-34 250 mL 2 mL
03-007-35 500 mL 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 03-007-36
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain/To Deliver at 20°C

Calibrated To Contain/To Deliver at 20°C

  • Transparent cylinders with large molded-in graduations
  • Easy to read
  • Large rounded bases ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical, heat and impact resistant
  • Window-clear

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material PMP
Calibration To Contain, To Deliver
Graduations 10 mL
Autoclavable Autoclavable
Subdivision 10mL
Base Type Circular
Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.