Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Graduated Cylinders
GSA_VAGREENER_CHOICE

Catalog No. 0300742 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
03-007-42 250 mL 2 mL
03-007-40 50 mL 1 mL
03-007-38 10 mL 0.2 mL
03-007-39 25 mL 0.5 mL
03-007-41 100 mL 1 mL
03-007-43 500 mL 5 mL
03-007-44 1000 mL 10 mL
03-007-45 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-007-42
Add to Cart
Add to Cart

Calibrated To Contain/To Deliver at 20°C.

Calibrated To Contain/To Deliver at 20°C

  • Translucent cylinders
  • Molded-in large, easy-to-read graduations
  • Large rounded base ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical resistant
  • Contact-clear

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Certifications/Compliance ASTM
Calibration To Contain, To Deliver
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2mL
Shape Round
Base Type Circular
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.