Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Urea Caps
SDP

Catalog No. 033375 Shop All Fisherbrand Products
Change view
Click to view available options
Material (Liner):
Foil/Cork
Polyethylene
Closure Type:
Attached Screw Cap
Separate Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Type
03-337-5 Foil/Cork Attached Screw Cap
03-337-7 Polyethylene Separate Screw Cap
03-340-4E Foil/Cork Separate Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-337-5
Add to Cart
Edge
Add to Cart

Fit all common counters

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Foil/Cork
Diameter (English) Outer 1.12 in.
Color White
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Height (English) 2.37 in.
Packaging Type Shrink-wrapped Tray
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Urea
Closure Type Attached Screw Cap
Closure Size 22-400
Marking Spot Yes
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.