Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
Shop All Fisherbrand Products

Description
Includes
Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
Specifications
| Classification | B |
| Material (Liner) | Polyvinyl |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 35.1 mL |
| For Use With (Application) | For general purpose |
| Volume (English) | 9.5 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.