Learn More
Description
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
- Metal foil/cork liners resilient to hydrocarbons, oils, ketones and alcohols
- Polyethylene cone liners are crack resistant and offer superior torque retention and excellent sealing characteristics
Specifications
Specifications
| Material (Liner) | Foamed Polyethylene |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 20 mL |
| Closure Material | Polypropylene |
| Quantity | 500 Pk. |
| Closure Size | 22-400 |
| Height (Metric) | 61 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
