Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
SDP

Catalog No. 0334125H Shop All DWK Life Sciences Products
Change view
Click to view available options
Material (Liner):
Metal Foil
Polyethylene Cone
Polyethylene Disc
Closure Size:
22-400
24-400
Color:
Clear
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Size Color
03-341-25H Polyethylene Disc 22-400 White
03-340-25N Metal Foil 24-400 Clear
03-340-25P Polyethylene Disc 24-400 Clear
03-341-25G Metal Foil 22-400 White
03-341-25J Polyethylene Cone 22-400 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-341-25H Supplier DWK Life Sciences Supplier No. 986548
Add to Cart
Add to Cart

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A .

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Polyethylene Disc
Diameter (English) Outer 1.1 in.
Color White
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Offers superior torque retention and excellent sealing characteristics
Height (English) 2.4 in.
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Product Line Wheaton
Volume (Metric) Total 20 mL
Closure Material Urea
Closure Type Screw Cap
Closure Size 22-400
Certifications/Compliance ASTM E438, Type I, Class A
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.