Learn More
Description
- Lightweight and portable
- Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
- Two pouring spouts on cup allow left or right pouring
- High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
- Handle end has a hook for hanging storage
Specifications
Specifications
| Product Type | Dipper |
| Material | HDPE |
| Autoclavable | Autoclavable |
| Capacity (English) | 16 oz. |
| Capacity (Metric) | 500 mL |
| For Use With (Application) | For sampling from tanks, ponds, lakes |
| Length (English) Handle | 3 ft. |
| Length (Metric) Handle | 0.9 m |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.