Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
GSA_VAGREENER_CHOICE

Catalog No. 03452452
Change view
Click to view available options
Septum:
Black Butyl/Gray PTFE
Blue Silicone/Clear PTFE
Red Silicone/Natural PTFE
Silicone/Aluminum
White Silicone/Beige PTFE
Material:
Aluminum
Magnetic Steel
Hardness:
40 Shore
45 Shore
50 Shore
55 Shore
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Material Hardness Quantity
03-452-452 White Silicone/Beige PTFE Aluminum 45 Shore 100 Pk.
03-452-453 Black Butyl/Gray PTFE Aluminum 50 Shore 100 Pk.
03-452-458 Black Butyl/Gray PTFE Aluminum 50 Shore 1000 Pk.
03-452-462 White Silicone/Beige PTFE Aluminum 45 Shore 5000 Pk.
03-452-457 White Silicone/Beige PTFE Aluminum 45 Shore 1000 Pk.
03-452-467 Blue Silicone/Clear PTFE Magnetic Steel 40 Shore 100 Pk.
03-452-471 Blue Silicone/Clear PTFE Magnetic Steel 40 Shore 1000 Pk.
03-452-480 Red Silicone/Natural PTFE Magnetic Steel 55 Shore 100 Pk.
03-452-492 Red Silicone/Natural PTFE Magnetic Steel 55 Shore 5000 Pk.
03-452-486 Red Silicone/Natural PTFE Magnetic Steel 55 Shore 1000 Pk.
03-452-466 White Silicone/Beige PTFE Aluminum 45 Shore 100 Pk.
03-452-474 White Silicone/Beige PTFE Aluminum 45 Shore 5000 Pk.
03-452-470 White Silicone/Beige PTFE Aluminum 45 Shore 1000 Pk.
01-213-159 Silicone/Aluminum Aluminum 50 Shore 100 Pk.
03-452-463 Black Butyl/Gray PTFE Aluminum 50 Shore 5000 Pk.
03-452-475 Blue Silicone/Clear PTFE Magnetic Steel 40 Shore 5000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03-452-452 Supplier Thermo Scientific™ Supplier No. 6ACC20ST1
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) White/Beige
Color Silver
Material Aluminum
Septum White Silicone/Beige PTFE
For Use With (Application) Not for PFAS
Material (Seal) Silicone/PTFE
Level Level 2
Hardness 45 Shore
Product Line SureSTART Level 2
Quantity 100 Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Green Features Yes - Recyclable packaging
ACT Label Yes
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.