Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugated Containers and Coolers (Medium)

Catalog No. 0353043 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
13.75 X 10.5 X 13 in.
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
14.88 X 13.25 X 10.13 in.
14.88 X 13.25 X 8.25 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
17.5 X 16.5 X 13.5 in.
18.13 X 15.13 X 10.88 in.
19.25 X 14.5 X 9 in.
19.5 X 16.5 X 15.13 in.
20.25 X 13.25 X 13.75 in.
20.25 X 13.25 X 15.75 in.
20.25 X 13.38 X 11 in.
20.38 X 13.25 X 19.5 in.
21 X 21 X 16.75 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.38 X 8.38 X 11 in.
11.63 X 9.88 X 4.88 in.
11.63 X 9.88 X 7 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
13.5 X 13 X 10.5 in.
15.81 X 12.81 X 8.5 in.
16.13 X 11.5 X 6 in.
16.75 X 13.75 X 12.63 in.
16.75 X 16.75 X 12.63 in.
16.75 X 9.75 X 12.63 in.
17 X 9.88 X 16.5 in.
17.13 X 10.13 X 10.63 in.
17.25 X 10.25 X 8 in.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
03-530-43 16 X 16 X 15.5 in. 12 X 12 X 11.5 in.
03-530-55 14.88 X 13.25 X 10.13 in. 11.63 X 9.88 X 7 in.
03-529-1 14.88 X 13.13 X 12.13 in. 11.75 X 10 X 8.63 in.
03-530-63 13.75 X 10.5 X 13 in. 11.38 X 8.38 X 11 in.
03-001-230 20.38 X 13.25 X 19.5 in. 17 X 9.88 X 16.5 in.
03-530-17 14 X 14 X 14.63 in. 11 X 11 X 11.63 in.
03-530-44 20.25 X 13.25 X 13.75 in. 17.13 X 10.13 X 10.63 in.
03-525-43 20.25 X 13.38 X 11 in. 17.25 X 10.25 X 8 in.
03-528-27 15.5 X 11.5 X 8 in. 13.13 X 9.25 X 6 in.
03-001-111 14.88 X 13.25 X 8.25 in. 11.63 X 9.88 X 4.88 in.
03-530-45 20.25 X 13.25 X 15.75 in. 16.75 X 9.75 X 12.63 in.
03-001-104 15.5 X 15.5 X 10 in. 12.5 X 12.5 X 7 in.
03-521-0 15.5 X 15.5 X 12 in. 12.5 X 12.5 X 9 in.
03-532-101 15.5 X 15.5 X 15 in. 12.5 X 12.5 X 12 in.
03-001-235 19.25 X 14.5 X 9 in. 16.13 X 11.5 X 6 in.
03-001-232 19.5 X 16.5 X 15.13 in. 16.75 X 13.75 X 12.63 in.
03-001-237 18.13 X 15.13 X 10.88 in. 15.81 X 12.81 X 8.5 in.
03-001-109 14.25 X 14.25 X 11.5 in. 12 X 12 X 9.75 in.
03-001-247 17.5 X 16.5 X 13.5 in. 13.5 X 13 X 10.5 in.
03-001-225 21 X 21 X 16.75 in. 16.75 X 16.75 X 12.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 03-530-43 Supplier Sonoco™ Supplier No. 453
Add to Cart
Edge
Add to Cart

Large selection of cost-effective, reusable EPS foam in corrugated stock containers available in small, medium, and large sizes. EPS foam with corrugated shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3 per carton
Width (Metric) Exterior 41 cm
Length (English) Exterior 16 in.
Width (English) Exterior 16 in.
Length (Metric) Exterior 41 cm
Applications Use for culture packs, serums, vaccines, and laboratory specimens.
Height (English) Exterior 15.5 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 16 X 16 X 15.5 in.
Height (Metric) Exterior 39 cm
Wall Thickness (English) 2 in.
Dimensions (D x W x H) Interior 12 X 12 X 11.5 in.
Material Expanded Polystyrene Foam, Corrugated Carton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.