Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Medium)

Catalog No. 0353065 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
16.5 X 13.75 X 8.25 in.
17.5 X 16.5 X 13.5 in.
18.13 X 15.13 X 10.88 in.
19.25 X 14.5 X 9 in.
19.5 X 16.5 X 15.13 in.
20.25 X 13.25 X 15.75 in.
21 X 21 X 16.75 in.
21.69 X 14.44 X 16.75 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
13.5 X 13 X 10.5 in.
13.75 X 11 X 6.75 in.
15.81 X 12.81 X 8.5 in.
16.13 X 11.5 X 6 in.
16.75 X 13.75 X 12.63 in.
16.75 X 16.75 X 12.63 in.
16.75 X 9.75 X 12.63 in.
17.25 X 10 X 12.75 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
03-530-65 14.88 X 13.13 X 12.13 in. 11.75 X 10 X 8.63 in.
03-001-221 21.69 X 14.44 X 16.75 in. 17.25 X 10 X 12.75 in.
03-001-233 20.25 X 13.25 X 15.75 in. 16.75 X 9.75 X 12.63 in.
03-001-224 21 X 21 X 16.75 in. 16.75 X 16.75 X 12.63 in.
03-001-231 19.5 X 16.5 X 15.13 in. 16.75 X 13.75 X 12.63 in.
03-001-234 19.25 X 14.5 X 9 in. 16.13 X 11.5 X 6 in.
03-001-236 18.13 X 15.13 X 10.88 in. 15.81 X 12.81 X 8.5 in.
03-001-242 16.5 X 13.75 X 8.25 in. 13.75 X 11 X 6.75 in.
03-001-246 17.5 X 16.5 X 13.5 in. 13.5 X 13 X 10.5 in.
03-001-100 15.5 X 11.5 X 8 in. 13.13 X 9.25 X 6 in.
03-001-102 15.5 X 15.5 X 12 in. 12.5 X 12.5 X 9 in.
03-001-103 15.5 X 15.5 X 10 in. 12.5 X 12.5 X 7 in.
03-001-101 15.5 X 15.5 X 15 in. 12.5 X 12.5 X 12 in.
03-001-108 14.25 X 14.25 X 11.5 in. 12 X 12 X 9.75 in.
03-528-18 16 X 16 X 15.5 in. 12 X 12 X 11.5 in.
22-293414 14 X 14 X 14.63 in. 11 X 11 X 11.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03-530-65 Supplier Sonoco™ Supplier No. 348UPS
Add to Cart
Add to Cart

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Large (19inches-24 inches in length)
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 4 per case
Width (Metric) Exterior 33.3 cm
Length (English) Exterior 14.8 in.
Width (English) Exterior 13.125 in.
Length (Metric) Exterior 37.8 cm
Applications Use for culture packs, serums, vaccines, and laboratory specimens.
Height (English) Exterior 12.125 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 14.88 X 13.13 X 12.13 in.
Height (Metric) Exterior 30.8 cm
Wall Thickness (English) 13.13 in.
Dimensions (D x W x H) Interior 11.75 X 10 X 8.63 in.
Description Dome-Style Expanded Polystyrene (EPS) Container
Material Dome style expanded polystyrene (EPS) container
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.