Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Pure Excellence Automated Chromatography Systems - C-950
SDP

Catalog No. 05406022 Shop All BUCHI Products
Change view
Click to view available options
Particle Size:
5 to 20 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
05-406-022 5 to 20 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-406-022 Supplier BUCHI Supplier No. 11C95000

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

Offers a compact and user-friendly platform designed for efficient and reliable purification.

  • Enclosed fraction collector with active ventilation for safe and versatile placement options
  • Integrated flash chromatography and optional prep HPLC (C-950) capabilities for versatile purification workflows
  • UV and optional ELSD detection options for broader compound detection and improved purification accuracy
  • Patented ELSD Nano-pulse injection technology that reduces maintenance and minimizes sample loss
  • Purify milligrams to multi-grams of sample using 4 g to 5000 g prepacked cartridges, glass columns, or prep HPLC columns
  • Three-piston pulse-free pump design for stable flow and highly reproducible separations
  • High-pressure operation up to 400 bar (C-950) for faster runs and Higher-resolution separations
  • Quick-Release Cartridge Holder for fast, secure, One-handed cartridge changes
  • Universal Luer connections compatible with most flash cartridges without adapters
  • Automatic sample injection supporting multiple loading methods and unattended operation
  • Clean loop functionality that simplifies maintenance and reduces contamination risk
  • Advanced safety sensors and system monitoring for reliable and secure operation
  • RFID-enabled fraction collection racks that automate setup and reduce user error
  • Suitable for applications ranging from pharmaceuticals to food and academic research across multiple purification scales
  • Features a maximum operating pressure of 50 bar (725 psi), flow rates up to 300 mL/min, and a fixed UV detector with wavelength options of 254, 275, 325, and 365 nm

Specifications

Max. Pressure 400 bar (5800 psi)
Type Flash/UV
Particle Size 5 to 20 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.