Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clean-Wipes™

Catalog No. 0666414 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Dry Wipe
Pre-moistened DI Wipes
Pre-moistened IPA Wipes
Saturation Solution:
100% pure deionized water
70% IPA/30% DI Water
Dry
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Saturation Solution
06-664-14 Dry Wipe Dry
06-665-23 Pre-moistened DI Wipes 100% pure deionized water
06-665-24 Pre-moistened IPA Wipes 70% IPA/30% DI Water
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-664-14
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes.

Fisherbrand™ Clean-Wipes™ are ideal for cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.

  • Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes
  • Reclosable container dispenses single wipes, eliminates contamination from dust and dirt

Order Info

Packed 100 wipes per polyethylene canister

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 22.8 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Polyester Cellulose
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) For cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.
For Use With (Equipment) For cleaning or wiping optical parts, Glassware, electrodes, cuvettes and microscopes
Saturation Solution Dry
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.