Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 2-Ply

Catalog No. 0666611C Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
11.22 x 12.3 in.
16.6 x 14.7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
06-666-11C 11.22 x 12.3 in.
06-666-11 16.6 x 14.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-666-11C Supplier Kimberly-Clark Professional™ Supplier No. 34705
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.

Vinyl anti-skid soles for a better grip

Specifications

Product Type Delicate Task Wipe
Length (English) 11.22 in.
Length (Metric) 28.5 cm
Width (English) 12.3 in.
Width (Metric) 31.2 cm
Material Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 11.22 x 12.3 in.
For Use With (Application) For cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles
Packaging Quantity 120 Wipes/Pk.
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.