Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TD
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07250066 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-250-066 10 mL
07-250-067 25 mL
07-250-068 50 mL
07-250-069 100 mL
07-250-070 250 mL
07-250-071 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 07-250-066 Supplier Corning™ Supplier No. 7002410
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Calibrated To Deliver

Calibrated To Deliver

These Class A graduated cylinders are calibrated 'To Deliver' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top for easier filling.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
Scale Single
Autoclavable Autoclavable
Sterility Non-sterile
Calibration To Deliver
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (Metric) 178 mm
Certifications/Compliance ASTM E1272, ASTM E542, ASTM E694
Tolerance ±0.1 mL
Product Type Graduated Cylinder
Quantity 1/Pk.
Diameter (Metric) Outer 13 mm
Show More Show Less
What applications are PYREX VISTA products suitable for?

PYREX VISTA products are designed for general laboratory use, including measuring, storing, and handling various liquids and solutions.

Why should I choose PYREX VISTA glassware?

PYREX VISTA glassware provides reliable performance at a competitive price, making it a great option for laboratories looking for cost-effective solutions without compromising quality.

What distinguishes PYREX VISTA glassware?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, offering a full range of laboratory products like beakers, pipets, and more.

How does PYREX VISTA differ from standard PYREX products?

PYREX VISTA glassware is an economical alternative for customers willing to forgo the premium benefits of PYREX products. It is manufactured to Corning/PYREX standards and priced competitively against comparable products.

What are the key features of PYREX VISTA glassware?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made with USP Class VI Polypropylene (for plastic components)

Does PYREX VISTA glassware come with certificates or product support?

Yes, certificates and customer/product support are available.

Who is PYREX VISTA glassware best suited for?

PYREX VISTA is ideal for educators, students, and laboratories that require reliable glassware at a budget-friendly price.

Why should I choose PYREX VISTA glassware for my laboratory or classroom?

PYREX VISTA glassware combines:
• Quality: Built on a century of PYREX glass expertise
• Affordability: Designed for cost-conscious schools and labs
• Functionality: A full range of essential products with practical features like blue graduations and marking spots

Is PYREX VISTA glassware suitable for educational programs?

Yes, PYREX VISTA is specifically designed to meet the needs of scientific education programs, offering high-quality glassware at prices that fit within the budgets of schools and universities.

What types of products are included in the PYREX VISTA glassware line?

The PYREX VISTA line offers a full range of glassware products, including:
• Beakers
• Pipets
• And other essential laboratory glassware, such as cylinders, flasks, dishes, and test tubes

What makes PYREX VISTA glassware unique?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, combining functionality with a distinctive appearance.

What is PYREX VISTA glassware?

PYREX VISTA glassware is a budget-friendly line of laboratory glassware designed to provide quality, functionality, and durability at an affordable price. It is ideal for scientific education programs and cost-conscious laboratories.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.