Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Reusable Glass Tubes with Phenolic Screw Caps
GREENER_CHOICE

Catalog No. 07250133 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
9 mL
11 mL
15 mL
20 mL
25 mL
34 mL
55 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
Thread Size:
13-415
15-415
18-415
24-410
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Thread Size
07-250-133 9 mL 100 mm 13 mm 13-415
07-250-134 11 mL 100 mm 16 mm 15-415
07-250-138 34 mL 150 mm 20 mm 18-415
07-250-136 20 mL 150 mm 16 mm 15-415
07-250-135 15 mL 125 mm 16 mm 15-415
07-250-137 25 mL 125 mm 20 mm 18-415
07-250-139 55 mL 150 mm 25 mm 24-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 07-250-133 Supplier Corning™ Supplier No. 7082513
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving

These culture tubes are supplied with deep-form phenolic caps with a rubber liner to facilitate ­handling and sealing after autoclaving. The blue enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased. For replacement phenolic caps, see Cat. No. 9999.

Order Info

Replacement caps available.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Phenolic
Color Black
Design Type Threaded
Capacity (Metric) 9 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Reusable
Label Type Blue Enamel Marking Spot
Liner Material Rubber
Thread Size 13-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 13 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
What applications are PYREX VISTA products suitable for?

PYREX VISTA products are designed for general laboratory use, including measuring, storing, and handling various liquids and solutions.

Why should I choose PYREX VISTA glassware?

PYREX VISTA glassware provides reliable performance at a competitive price, making it a great option for laboratories looking for cost-effective solutions without compromising quality.

What distinguishes PYREX VISTA glassware?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, offering a full range of laboratory products like beakers, pipets, and more.

How does PYREX VISTA differ from standard PYREX products?

PYREX VISTA glassware is an economical alternative for customers willing to forgo the premium benefits of PYREX products. It is manufactured to Corning/PYREX standards and priced competitively against comparable products.

What are the key features of PYREX VISTA glassware?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made with USP Class VI Polypropylene (for plastic components)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.