Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Economy Cylinders with Blue Graduations, Single Metric, TC
GREENER_CHOICE

Catalog No. 07770208 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.1 mL
0.2 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
07-770-208 10 mL 0.1 mL
07-770-210 50 mL 1 mL
07-770-209 25 mL 0.2 mL
07-770-211 100 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 07-770-208 Supplier Corning™ Supplier No. 7007510
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain

These cylinders are calibrated 'to contain'. They are supplied in two parts a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Tolerances are ±5% of total at any point. By removing the base, the graduate can be conveniently stacked. Bumper guards are supplied with 25 mL through 100 mL inclusive. The 10 mL has a funnel top for careful pouring.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Absorbs impact and reduces breakage
Includes Plastic Base
Graduations 0.1 mL
Autoclavable Autoclavable
Subdivision 0.1 mL
Sterility Non-sterile
Calibration To Contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Height (English) 6.2 in.
Height (Metric) 162 mm
Certifications/Compliance ASTM E438
Tolerance ±0.5 mL
Product Type Graduated Cylinder
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.