Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Cryovial™ External Thread with Silicone Washer Seal

Catalog No. 1026988A Shop All Simport Scientific Products
Change view
Click to view available options
Volume (Metric):
1.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
10-269-88A 1.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-88A Supplier Simport™ Supplier No. T3101A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Cryovial™ External Thread with Silicone Washer Seal is designed for the storage of biological material, human or animal cells, at temperatures as low as -196°C.

  • Made of specially formulated polypropylene
  • Cap features a long skirt for easy one-handed aseptic technique, a super-fast thread design allowing easy removal
  • Cap also features a silicone washer fitted inside the cap to ensure a positive seal at any temperature, even the lowest of cryogenic temperatures
  • Tubes are provided with a white marking area for sample identification
  • Sterilized by gamma radiation
  • Packaged in unique, tamperproof resealable safety-lock bags of 100
  • Autoclavable
  • Certified RNase-, DNase-, Pyrogen- and DNA-free

Specifications

Diameter (Metric) Outer 12.5 mm
Material Polypropylene
Volume (Metric) 1.2 mL
For Use With (Application) Storage of biological material
Graduated Yes
No. per Case 1000/Cs.
No. per Pack 100 Pk.
Style Round
Base Style Flat
Closure Type Screw Cap
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 42 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.