Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Microcentrifuge Tubes with Attached Caps

Catalog No. 01549745 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Color:
Amber
Blue
Clear
Green
Orange
Yellow
Closure Type:
Attached Snap Cap
Flat Cap
Not Included
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
Sterility:
Non-sterile
Sterile
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Volume (Metric) Sterility
01-549-745 Amber Attached Snap Cap 1.5 mL Non-sterile
01-549-740 Clear Attached Snap Cap 1.5 mL Non-sterile
01-549-741 Yellow Attached Snap Cap 1.5 mL Non-sterile
01-549-742 Blue Attached Snap Cap 1.5 mL Non-sterile
01-549-743 Green Attached Snap Cap 1.5 mL Non-sterile
01-549-744 Orange Attached Snap Cap 1.5 mL Non-sterile
01-549-746 Clear Flat Cap 1.5 mL Sterile
14-380-869 Clear Not Included 1.5 mL Non-sterile
14-380-870 Clear Not Included 0.5 mL Non-sterile
14-380-930 Clear Attached Snap Cap 0.5 mL Non-sterile
14-380-871 Clear Not Included 2.0 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 01-549-745 Supplier BRANDTECH™ BRAND™ Supplier No. 780425
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits most common microcentrifuge rotors for seamless integration into your lab workflow.

BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
  • Lid Options:
    • Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
    • Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
  • Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
  • Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
  • Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
  • Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
  • Color Options: Available in multiple colors for simplified sample identification.
  • High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
  • Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DNA, RNase, Dnase, Pyrogen Free
Closure Color Amber
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Amber
Material Polypropylene
For Use With (Application) Centrifugation or room temperature storage
For Use With (Equipment) Microcentrifuge
Height (Metric) 41 mm
No. per Pack 500/Cs
Packaging Bag
Volume (Metric) 1.5 mL
Sterility Non-sterile
Graduated Yes
Capacity (English) 0.05 oz.
Closure Type Attached Snap Cap
Height (English) 1.6 in.
Bottom Shape Conical
Max. RCF 20,000 x g
Graduations 0.1 mL
Diameter (Metric) 11 mm
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.