Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. 07000244 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Dark Brown
Natural
Closure Type:
Attached Cap
Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
07-000-244 Natural Cap
07-000-298 Dark Brown Attached Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-000-244 Supplier Greiner Bio-One Supplier No. 616201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.

  • Material: Polypropylene
  • For single use only
  • Available in different colors
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Suitable for Eppendorf centrifuges and systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Volume (Metric) 1.5mL
Sterility Non-sterile
Graduated Yes
Closure Type Cap
Product Type Reaction Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.