Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 1 to 8° Adhesive Temperature Strips

Catalog No. 07210091 Shop All Corning Products
Change view
Click to view available options
Temperature Range (Metric):
1 to 8°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
07-210-091 1 to 8°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-210-091 Supplier Corning™ Supplier No. 432091
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with XT Cooling Core for CoolBox XT and CoolBox 2XT. Corning™ 1 to 8°C Adhesive Temperature Strips features liquid-crystal temperature display, shows temperature of surface with 1°C resolution.

For use with XT Cooling Core for CoolBox XT and CoolBox 2XT
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent
Color Black
Display LCD
Product Type Temperature Strip
For Use With (Equipment) XT Cooling Core for CoolBox XT and CoolBox 2XT
No. per Case 4/Cs.
No. per Pack 1/Pk.
Temperature Range (Metric) 1 to 8°C
Length (Metric) 10.2 cm
Width (Metric) 1.3 cm
Height (Metric) 0.13 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.