Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 1 in. Core Polyester Tissue Cassette Laboratory Labels

StainerBondz™ super chemical resistant polyester (B-481) designed for use in tissue cassette labeling and identification in conjunction with the BSP™ 31 label attachment system

Supplier:  Brady™ THT2134813SC

 View more versions of this product

Catalog No. 19-129-836


Only null left
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Permanent acrylic adhesive
  • Thermal transfer printable
  • When printed with Brady™ Series R6400 ribbon, material has superior resistance to processing fluids and conditions
  • Excellent resistance to variety of chemicals, oils and water

Notes:

  • Small label performance affected by multiple factors:
    • Print speed
    • Quantity in print run
    • Heat setting
    • Size/layout of printed elements
  • User should test application
  • Ribbon is required to print this material
    • Use part number R6413
Specifications

Specifications

Autoclavable
White
Roll
Single-side Printable
Laboratory Label
For use in tissue cassette labeling and identification
1
Rectangle
1.05 in.
0.795 cm
Permanent Acrylic
Matte
Polyester (B-481)
Thermal Transfer
Non-sterile
BBP™ 12 label printer, THT 1 in. core printers
3000/roll
-112 to 266 °F
0.313 in.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.