Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 10 Light Emitting Diodes (LEDs)
SCI_ED

Catalog No. S40930 Shop All Eisco Products
Change view
Click to view available options
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40930 Green
S40929 Red
S40931 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40930 Supplier Eisco™ Supplier No. PH1019B
Only null left
Add to Cart
Add to Cart

LEDs with diffused lenses. Maximum voltage 3.0 V D.C. Ideal for use on PCB or panel mount calibrations on a circuit board. LEDs provide a colored light source while using very little energy.

  • Standard high quality 5 mm LEDs
  • Feature colored diffused lenses
  • Maximum voltage 3.0 V D.C.
  • Ideal for use on PCB or panel mount calibrations on a circuit board
  • Pack of 10

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Colored
For Use With (Equipment) PCB mount or panel mount calibrations on a circuit board
Length (English) 12.2 in.
Length (Metric) 30.98 cm
Material Plastic, Metal
Color Green
Diameter (English) 0.2 in.
Diameter (Metric) 5 mm
Electrical Requirements 3 VDC (Max)
For Use With (Application) Light emission
Height (English) 2.8 in.
Height (Metric) 7.11 cm
Includes 10 LEDs
No. per Pack 10 Pk.
Weight (English) 1 lb.
Weight (Metric) 453.59 g
Width (English) 5.9 in.
Width (Metric) 14.98 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.