Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ 10 mL Glass Culture Tube with Screw Caps
GREENER_CHOICESCI_ED

Catalog No. S01246 Shop All Supertek Scientific Products
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S01246 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01246 Supplier Supertek™ Supplier No. 17.112.0010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Glass Culture Tube with Screw Caps is made of Borosilicate glass and designed with a round bottom.

  • Made of Borosilicate glass
  • Round bottom
  • 125 mm x 16 mm
  • Capacity 10 mL
  • Special caps to facilitate handling and sealing
  • Caps come w/rubber liner
  • Pack size - 100

Specifications

Capacity (Metric) 10 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.