Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ 10-Person Extended Emergency Support Kit
SDPSCI_ED

Catalog No. S29589 Shop All Life Secure Products
Change view
Click to view available options
Color:
White, Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29589 White, Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29589 Supplier LifeSecure™ Supplier No. 10110/EMD
This item is not returnable. View return policy

Compact survival kit with supplies for 24 hours of emergency support for up to 10 people.

  • Use as a companion kit to the 10-Personl Office Emergency Kit
  • Includes water, food, light sticks, and emergency thermal blankets
  • Carry box has a handle and is stackable

Specifications

Product Type Emergency Kit
Color White, Blue
Material Corrugated Board
Dimensions (L x W x H) 14.25 x 5 x 11 in.
Height (Metric) 27.84 cm
Length (Metric) 35.56 cm
Weight (English) 12 lb.
Weight (Metric) 5.44 kg
Width (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.