Learn More
LifeSecure™ 10-Person Office Evacuation and Shelter-In-Place Emergency Kit

Shop All Life Secure Products


Description
- Designed for small offices and work groups
- Packed in a durable duffel bag for easy storage and contains a Carry-Flat toilet that fits in the duffel
- Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water (5 year shelf life), and items that provide warmth, shelter, communication, light and sanitation
Specifications
Specifications
| Product Type | Emergency Kit |
| Color | Navy |
| Material | Polyester |
| Dimensions (L x W x H) | 19 x 11 x 10 in. |
| Height (Metric) | 25.4 cm |
| Length (Metric) | 48.26 cm |
| Weight (English) | 19 lb. |
| Weight (Metric) | 8.61 kg |
| Width (Metric) | 27.94 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.