Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 100 cal Arc Flash Kit with Voltage Gloves (08)

Conveniently packed in one bag, all of the 100 cal protection you need is close at hand. Features a generous fit for easy movement and comfort while staying inherently flame resistant.
$5410.00 - $5580.00
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 100 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1582
![]() |
National Safety Apparel™
KIT4SC100SM08 |
Small |
Each for $5,410.00
|
|
|||||
17-001-1587
![]() |
National Safety Apparel™
KIT4SC100MD08 |
Medium |
Each for $5,410.00
|
|
|||||
17-001-1592
![]() |
National Safety Apparel™
KIT4SC100LG08 |
Large |
Each for $5,410.00
|
|
|||||
17-001-1597
![]() |
National Safety Apparel™
KIT4SC100XL08 |
X-Large |
Each for $5,410.00
|
|
|||||
17-001-1602
![]() |
National Safety Apparel™
KIT4SC1002X08 |
2X-Large |
Each for $5,460.00
|
|
|||||
17-001-1607
![]() |
National Safety Apparel™
KIT4SC1003X08 |
3X-Large |
Each for $5,460.00
|
|
|||||
17-001-1612
![]() |
National Safety Apparel™
KIT4SC1004X08 |
4X-Large |
Each for $5,510.00
|
|
|||||
17-001-1617
![]() |
National Safety Apparel™
KIT4SC1005X08 |
5X-Large |
Each for $5,580.00
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Brown | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 100 cal/cm² | |
| FR Hook and Loop | |
| DuPont™ Nomex™, Kevlar™ | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title