Learn More
National Safety Apparel™ 100 Cal ArcGuard™ Nomex/Kevlar Bib Overalls
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 100 cal/cm²
- CAT 4
- Fabric/Material: Multilayer DuPont™ Nomex™ and Kevlar™
- FR fabric will not melt, drip, or ignite
- FR hook and loop calf closure for easy boot entry
- Quick disconnect and easy adjustable shoulder straps for quick entry Inherently flame resistant for FR protection
- Side slant pockets on bib overalls
- Expandable leg opening to fit over boots
- Garments embroidered with arc rating Available in a convenient kit
- Made in the USA
Specifications
Specifications
| Closure Type | Buckle |
| Color | Brown |
| Material | Multi-layer DuPont™ Nomex™, Kevlar™ |
| Seam Type | Stitched |
| Size | 2X-Large |
| Suspender | Adjustable |
| Arc Flash Rating | 100 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.