Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments

Catalog No. 03050219
Change view
Click to view available options
For Use With (Equipment):
Agilent Injectors and Non-MS Detectors
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
0.32 mm
0.53 mm
3.175 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric)
03-050-219 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.53 mm
03-050-220 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm
03-050-221 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.1 to 0.25 mm
290GA108 Agilent Injectors and Non-MS Detectors 3.175 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-050-219 Supplier Thermo Scientific™ Supplier No. 29053486
Add to Cart
Add to Cart

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.

Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
  • Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
  • Ferrules for different types of injectors and detectors
TRUSTED_SUSTAINABILITY

Specifications

Type Ferrule
Material 100% Graphite
For Use With (Equipment) Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Description 0.53 mm I.D.; For Thermo Instruments
Diameter (Metric) 0.53 mm
Quantity Pack of 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.