Learn More
Description
- 40 in. length (1000 mm)
- Alligator clip at one end, 4 mm plug on the other end
- Insulated
- Great for electrical testing applications
- Works well in physics classroom and lab settings for assembling circuits quickly
Specifications
Specifications
| Product Type | Electronics Kit |
| For Use With (Equipment) | Great for electrical testing applications |
| Length (English) | 40 in. |
| Length (Metric) | 1000 mm |
| Material | Copper, Plastic |
| Voltage | 12 V |
| Color | Black |
| Description | Insulated, single |
| Includes | Alligator clip/4 mm plug |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
