Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 1000 mm Connecting Leads With Plug And Alligator Clip
SCI_ED

Catalog No. p-200085136 Shop All Eisco Products
Change view
Click to view available options
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13986 Black
S13987 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13986 Supplier Eisco™ Supplier No. PH1054E
Only null left
Add to Cart
Add to Cart

Works well for electrical or laboratory testing applications. The 1000 mm Connecting Leads With Plug And Alligator Clip is a great solution in physics classrooms for assembling circuits quickly.

  • 40 in. length (1000 mm)
  • Alligator clip at one end, 4 mm plug on the other end
  • Insulated
  • Great for electrical testing applications
  • Works well in physics classroom and lab settings for assembling circuits quickly

Specifications

Product Type Electronics Kit
For Use With (Equipment) Great for electrical testing applications
Length (English) 40 in.
Length (Metric) 1000 mm
Material Copper, Plastic
Voltage 12 V
Color Black
Description Insulated, single
Includes Alligator clip/4 mm plug
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.