Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 1000 mL Separating Funnel, Pear Shaped Borosilicate Glass, Plastic Stopper, Rota Flow Stopcock
SCI_ED

Catalog No. S28000 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S28000 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28000 Supplier Eisco™ Supplier No. CH0484E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Borosilicate glass with interchangeable plastic stopper and screw type Rota flow stopcock. Separating Funnel with an internal diameter of top opening of 1.25 in.

  • Borosilicate glass with interchangeable plastic stopper
  • Capacity: 1000 mL
  • Socket size: 29/32
  • Rotaflow stopcock
  • 13 x 4 in. diameter
  • ID of lower tubing is 0.25 in.

Specifications

Diameter (Metric)Top 31.75 mm
Capacity (Metric) 1000 mL
Diameter (Metric) Stem 1.25 in.
Material Borosilicate Glass
Height (Metric) 101.6 mm
Description Rotaflow Stopcock
Graduated No
Joint Number 29/32
Quantity 1
Stopcock Rotaflow stopcock
Stopper Material Plastic
Product Type Pear-shaped Separatory Funnel
Material (Membrane) Glass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.