Learn More
DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers
Shop All DWK Life Sciences Products

Description
Calibrated To Contain
- standard taperGround neck
- Enlarged top of stopper protects neck if flask is tipped over
- Marking spot
- Linear high-density closed-bottom polyethylene stopper
- Stopper standard taper sizes: 9 (5 to 50mL); 13 (100mL); 16 (200, 250mL); 22 (1000mL); 27 (2000mL)
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Polyethylene |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Tolerance | ±0.12 mL |
| Closure Size | 16 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.