Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco -105°C CentriVap™ Cold Trap
GREENER_CHOICESDP

Catalog No. p-200132164 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12-199-521 230 V
12-199-520 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 12-199-521 Supplier Labconco Supplier No. 8621110
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to collect evaporated liquid from a CentriVap™ Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.

  • Brushed, stainless steel and powder-coated steel exterior
  • Illuminated temperature graph with endpoint indication
  • HCFC-free refrigerant system
  • 4 L stainless steel collector
  • Stainless steel lid with 2 quick-disconnect fittings for connection to a CentriVap™ concentrator
  • Stainless steel drain port (with corrosion-resistant, nylon valve)
  • -105 °C models feature two 1/3 hp compressors (-105°C in less than 40 min.)

Specifications

Material Stainless Steel
Type Cold Trap
Plug Type North American
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.