Learn More
Fisher Container™ 1073B Tyvek Autoclavable Precision Clean Breather Bags
Shop All Fisher Container Corp. ProductsSpecifications
Specifications
| Certifications/Compliance | NASA |
| Material | Tyvek, PCHD |
| Moisture Vapor Transmission Rate | 1615g/m2/24 hr. and 0.27g/100 in.2/24 hr. |
| Thickness (English) | 7.3/3 mil |
| Length (English) | 9 in. |
| Width (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (Metric) | 22.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.