Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ 1073B Tyvek Autoclavable Precision Clean Breather Bags

Catalog No. 19351188 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Length (English):
9 in.
12 in.
15 in.
16 in.
18 in.
21 in.
24 in.
30 in.
48 in.
60 in.
Width (English):
9 in.
12 in.
15 in.
16 in.
18 in.
24 in.
36 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-351-188 15 in. 15 in.
19-351-199 60 in. 36 in.
19-351-190 16 in. 16 in.
19-351-191 21 in. 18 in.
19-351-186 15 in. 12 in.
19-351-192 24 in. 18 in.
19-351-195 30 in. 24 in.
19-351-184 9 in. 9 in.
19-351-185 12 in. 12 in.
19-351-187 18 in. 12 in.
19-351-198 48 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-351-188 Supplier Fisher Container™ Supplier No. 91134P
Add to Cart
Add to Cart

Specifications

Certifications/Compliance NASA
Material Tyvek, PCHD
Moisture Vapor Transmission Rate 1615g/m2/24 hr. and 0.27g/100 in.2/24 hr.
Thickness (English) 7.3/3 mil
Length (English) 15 in.
Width (English) 15 in.
Length (Metric) 38.1 cm
Width (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.