Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags
SDP

Catalog No. 19990109
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
12 x 19 in.
19 x 20 in.
20 x 26 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-109 12 x 12 in.
19-990-110 12 x 19 in.
19-990-111 19 x 20 in.
19-990-112 20 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-990-109 Supplier Keystone Cleanroom Products Supplier No. SBMGTVKHS1212
Add to Cart
Add to Cart

Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags are breathable, and provide an effective bacterial barrier

  • Made from DuPont Tyvek and a polyethylene/HDPE film
  • This combination of materials yields superior seal strength for stoppers, seals, and other critical components, or equipment parts
  • These autoclavable bags are lint-free, moisture resistant, puncture resistant, and extremely tough
  • Tyvek™ side offers high breathability while providing an effective bacterial barrier
  • Clear film side offers excellent clarity combined with strength and durability
  • Can be used in gas or steam sterilizers; and can also be irradiated
  • Bags should be heat sealed closed, using a validate-able impulse, or continuous band sealer

Specifications

Description 1073B Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Pk.
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Width (English) 12 in.
Product Type Autoclave Bag
Length (Metric) 30.5 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.