Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek™ Autoclaveable Wrapper Medium
SDP

Catalog No. 19990145
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
11 x 9 in.
10 x 10 in.
12 x 12 in.
15 x 15 in.
16 x 16 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
36 x 10 in.
36 x 18 in.
60 x 18 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-145 11 x 9 in.
19-990-144 9 x 9 in.
19-990-146 10 x 10 in.
19-990-147 36 x 10 in.
19-990-148 12 x 12 in.
19-990-149 15 x 15 in.
19-990-150 16 x 16 in.
19-990-151 18 x 18 in.
19-990-152 36 x 18 in.
19-990-153 60 x 18 in.
19-990-154 20 x 20 in.
19-990-155 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-990-145 Supplier Keystone Cleanroom Products Supplier No. MGTVKSHEET0911
Add to Cart
Add to Cart

Provides an excellent bacterial barrier for superior performance post steam sterilization. Cut using an automated CAD system in ISO 8 and made from DuPont 1073B Medical Grade Tyvek.

  • Designed for Steam Sterilization
  • Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
  • Hydrophobic
  • Excellent Microbial Barrier
  • Resists Tearing and Punctures
  • Lint-Free - Category (Helmke Drum)
  • Manufactured and Packaged in a ISO 6 Cleanroom
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 11 x 9 in.
Length (English) 11 in.
Width (English) 9 in.
Product Type Sterilization Wrap
Length (Metric) 27.9 cm
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.