Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag
SDP

Catalog No. 19990267
Change view
Click to view available options
Dimensions (L x W):
3 x 6 in.
4 x 3 in.
8 x 5 in.
9 x 4 in.
10 x 6 in.
12 x 8 in.
22 x 4 in.
30 x 6 in.
14 x 14 in.
15 x 12 in.
16 x 16 in.
16 x 22 in.
18 x 13 in.
18 x 15 in.
18 x 24 in.
22 x 20 in.
24 x 18 in.
32 x 16 in.
35 x 10 in.
36 x 24 in.
38 x 12 in.
40 x 24 in.
48 x 28 in.
Capacity (English):
7 oz.
10 oz.
27 oz.
32 oz.
50 oz.
66 oz.
84 oz.
150 oz.
165 oz.
182 oz.
216 oz.
240 oz.
252 oz.
315 oz.
336 oz.
408 oz.
414 oz.
418 oz.
480 oz.
828 oz.
920 oz.
1296 oz.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
19-990-267 35 x 10 in. 315 oz.
19-990-259 4 x 3 in. 7 oz.
19-990-260 3 x 6 in. 10 oz.
19-990-261 9 x 4 in. 27 oz.
19-990-262 22 x 4 in. 66 oz.
19-990-263 8 x 5 in. 32 oz.
19-990-264 10 x 6 in. 50 oz.
19-990-265 30 x 6 in. 150 oz.
19-990-266 12 x 8 in. 84 oz.
19-990-268 15 x 12 in. 165 oz.
19-990-269 38 x 12 in. 418 oz.
19-990-270 18 x 13 in. 216 oz.
19-990-271 14 x 14 in. 182 oz.
19-990-272 18 x 15 in. 252 oz.
19-990-273 16 x 16 in. 240 oz.
19-990-274 32 x 16 in. 480 oz.
19-990-275 24 x 18 in. 408 oz.
19-990-276 22 x 20 in. 418 oz.
19-990-277 16 x 22 in. 336 oz.
19-990-278 18 x 24 in. 414 oz.
19-990-279 36 x 24 in. 828 oz.
19-990-280 40 x 24 in. 920 oz.
19-990-281 48 x 28 in. 1296 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19-990-267 Supplier Keystone Cleanroom Products Supplier No. SBMGTVKHS1035
Add to Cart
Add to Cart

Autoclave Stopper Bags for Steam Sterilization. Medical Grade DuPont Tyvek and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.

  • Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
  • 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
  • Semi-Transpartent HDPE Film Side
  • Impact Resistance
  • Consistently Strong, Double Welded Factory Seals
  • Exceptional Microbial Barrier
  • Resists Tearing and Punctures From Sharp and Heavy Machine Parts
  • Manufactured and Packaged in ISO 6 Cleanroom
  • Certificates of Conformance Sent With All Shipments

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 35 x 10 in.
Length (English) 35 in.
Width (English) 10 in.
Product Type Autoclave Bag
Capacity (English) 315 oz.
Capacity (Metric) 9.3 L
Length (Metric) 88.9 cm
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.