Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps

Catalog No. 0337529A
Change view
Click to view available options
Color:
Black
Light Blue
Red
White
Septum:
PTFE/PE Foam Liner
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone, Pre-slit
PTFE/Silicone, Soft
PTFE/Silicone/PTFE
Color (Seal):
Black
Blue/White
Ivory/Red
Red/White
Red/White/Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Color (Seal)
03-375-29A Light Blue PTFE/Silicone/PTFE Red/White/Red
03-375-55B White PTFE/PE Foam Liner Black
03-377-65 Light Blue PTFE/Rubber Ivory/Red
03-397-04 Black PTFE/Silicone, Soft Red/White
03-375-55A White PTFE/Silicone, Soft Red/White
03-377-67 Light Blue PTFE/Silicone, Pre-slit Blue/White
03-375-29B Light Blue PTFE/Silicone Red/White
03-376-436 Red PTFE/Silicone Red/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 03-375-29A Supplier Thermo Scientific™ Supplier No. C401040A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.

Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.

  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Storage cap has a solid top and pre-inserted PTFE disk liner
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White/Red
Description Light Blue; Septa: Red PTFE/White Silicone/Red PTFE
Color Light Blue
Material PTFE, Silicone, Polypropylene
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone/PTFE
Product Line National
Quantity 100
Thickness (Metric) 1.0 mm
Closure Size 10 mm
For Use With (Equipment) 10-425 Screw Thread Vials
Product Type Open Top Screw Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.