Learn More
Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps
Description
Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Storage cap has a solid top and pre-inserted PTFE disk liner
Specifications
Specifications
| Color (Seal) | Blue/White |
| Description | Light Blue; Septa: Blue PTFE/White Silicone - Pre-slit |
| Color | Light Blue |
| Material | PTFE, Silicone, Polypropylene |
| Pre-slit | Yes |
| Septum | PTFE/Silicone, Pre-slit |
| Product Line | National |
| Quantity | 100 |
| Thickness (Metric) | 1.5 mm |
| Closure Size | 10 mm |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.