Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Wide Opening Amber Glass Screw Thread Vials

Catalog No. 0337511AA
Change view
Click to view available options
Volume (Metric):
2.0 mL
Material:
Amber Glass
Amber Glass, Glass
Marking Spot:
No
Yes
Insert Type:
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Marking Spot Insert Type
03-375-11AA 2.0 mL Amber Glass Yes None
03-375-11A 2.0 mL Amber Glass, Glass No None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-375-11AA Supplier Thermo Scientific™ Supplier No. C40102W

Select from these high-quality amber glass vials designed to fit a variety of autosamplers.

Select from these high-quality amber glass vials designed to fit a variety of autosamplers. Manufactured from superior quality 51A amber (Type 1, Class B) glass, Thermo Scientific™ 10mm Wide Opening Screw Thread Vials are have a 10-425 thread finish.

Choose the right vial for your needs 
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description Amber Glass; ID patch; 2mL
Diameter (Metric) Opening 10 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Amber Glass
Volume (Metric) 2.0 mL
Insert Type None
Volume (Metric) Residual <170μL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Quantity 100
Closure Size 10-425
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.