Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 11.75 in. Thistle Funnel , Borosilicate glass, Stout walled
SCI_ED

Catalog No. S28001 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
10.16 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S28001 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28001 Supplier Eisco™ Supplier No. CH0489C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco Labs 11.75 in. Thistle Funnel , Borosilicate glass, Stout walled

  • Eisco Labs Thistle Funnel
  • Made of borosilicate glass
  • Stout walled
  • 11.75 in. Tall
  • Does not include Clamp

Specifications

Material Borosilicate Glass
Height (Metric) 10.16 cm
Product Type Thistle Tube Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.