Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vios™ iDx 165 L CO2 Incubator with Cell Locker™ System
GSA_VA

Catalog No. 11210947
Change view
Click to view available options
Chamber Material:
Copper
Electropolished Stainless Steel
Voltage:
120 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material Voltage
11-210-947 Copper 120 V
11-210-938 Electropolished Stainless Steel 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-210-947 Supplier Thermo Scientific™ Supplier No. 51036537
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The Vios iDx CO2 Incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, proprietary solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.

Evolve, expand, excel. The Thermo Scientific Vios line of CO2 incubators has led cell culture incubation technology since they were introduced more than 10 years ago. Scientists at the top of their field choose Vios CO2 incubators to support their most demanding and critical applications from research to discovery, development, production scale-out, and automation. With cell locker systems, scientists can use removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and all areas reach at least 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 air quality conditions in only five minutes after a 30-second door opening
  • 6 segmented, gas tight inner door configuration and 3 shelves designed to accommodate 6 individual Cell Locker chambers, available to be purchased separately with a stainless steel (50151650) or copper (50154739) sliding tray and transport cover.
  • With the Cell Locker system, gas consumption from a door opening is reduced by 50%, saving time and money.

Designs that are ready for where your discoveries take you

  • IR180Si CO2 sensor configured in situ for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-inch touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language* and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) or hyperoxic (5-90% O2) conditions based on application.
  • Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.
  • Each Cell Locker chamber holds 9 each T-75 cell culture flasks, 20 each 6-well plates, or 24 each 96-well plates.
  • The Cell Locker chamber can be manually disinfected or can be autoclaved.

Seamless operations in modern labs

  • Connectivity-ready design with front access USB port, optional 4-20 mA signal output (factory installed option). Compatible with Connect Edge and OPCUA Gateway, and CellMation, making the Vios iDx ideal for GMP environments that require 21 CFR compliance.
  • The Cell Locker System can be configured to fit unique needs of your lab. The non skid tray slides out to allow access to culture vessels, or the entire tray can be removed.
  • When one Cell Locker chamber is opened, the other Cell Locker chambers maintain stable conditions, preserving the in vitro environment.
  • Dishes and flasks can be removed individually on a work tray or inside the entire Cell Locker chamber with optional transport cover, thus protecting samples from outside air.
* Available language options include: English, Spanish, German, French, Italian, Japanese, and Mandarin.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.8 cu. ft.
Capacity (Metric) 165 L
Chamber Material Copper
CO2 Sensor Technology IR Sensor
Material Powder-coated Cold Rolled Steel
Oxygen Control Optional 1 to 21 % or 5 to 90 %
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) 3°C above ambient to 55°C
Type CO2 Incubator
Humidity Source Protected integrated water reservoir
Dimensions (D x W x H) Interior 22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm)
Dimensions (L x W x H) 34.65 x 25.08 x 35.43 in. (88.0 x 63.7 x 90.0 cm)
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.