Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Magic Touch 2™ Ice Pans

Catalog No. 11999051 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Black Ebony
Cherry Red
Emerald Green
True Blue
Includes:
Pour spout, drip-proof rims, fill line indicator, and base, without Lid
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Pour spout, drip-proof rims, fill line indicator, without Lid
Length (Metric):
18.3 cm
30.4 cm
42 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Includes Length (Metric)
11-999-051 1 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm
11-999-065 4 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm
11-999-053 1 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm
11-999-062 4 L True Blue Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm
11-999-063 4 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm
11-999-064 4 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 30.4 cm
11-999-052 1 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 18.3 cm
11-999-068 9 L Cherry Red Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm
11-999-071 9 L Black Ebony Pour spout, drip-proof rims, fill line indicator, and base, without Lid 42 cm
11-999-072 9 L Cherry Red Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm
11-999-066 9 L True Blue Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm
11-999-067 9 L Black Ebony Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm
11-999-070 9 L True Blue Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm
11-999-069 9 L Emerald Green Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base 42 cm
11-999-073 9 L Emerald Green Pour spout, drip-proof rims, fill line indicator, without Lid 42 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 11-999-051 Supplier Bel Art™ Supplier No. M168071102
Add to Cart
Add to Cart
This item is not returnable. View return policy

Superior insulating properties combined with high chemical resistance

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
  • Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
  • Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
  • 1L pan does not include pour spout or fill line indicator

Specifications

Height (Metric) 11.6 cm
Height (English) 4.5 in.
Length (Metric) 18.3 cm
Length (English) 7.25 in.
Width (Metric) 18.3 cm
Width (English) 7.25 in.
Capacity (English) 0.227 gal.
Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Design Lightly textured, Non-slip
Material Urethane
Type Laboratory Ice Pan
Color Black Ebony
Capacity (Metric) 1 L
Holds 24 Microtubes
Autoclavable Not Autoclavable
Temperature Control No
Temperature Range -196°C to +100°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.