Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Autosampler Inserts

Catalog No. 13622429
Change view
Click to view available options
Volume (Metric):
200 μL
250 to 450 μL
Product Type:
Insert
Vial Support Sleeve
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
13-622-429 250 to 450 μL Vial Support Sleeve
03-377-96 200 μL Insert
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-622-429 Supplier Thermo Scientific™ Supplier No. WS6

Made of clear glass or polypropylene, these 11mm inserts are available in a variety of configurations with usable volumes from 250μL to 450μL.

Thermo Scientific™ National 11mm Autosampler Vial inserts are made of clear glass or polypropylene and available in a variety of configurations for use with HPLC or GC autosampler vials. Usable volumes range from 250μL to 450μL. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Pulled point inserts are an economical choice for non-critical applications
TRUSTED_SUSTAINABILITY

Specifications

Description Plastic Vial Support Sleeve for 09-CTV Only
Color Clear
Diameter (Metric) Outer 11 mm
Material Polyethylene
Volume (Metric) 250 to 450 μL
Quantity 100
For Use With (Equipment) 09-CTV Vial
Product Type Vial Support Sleeve

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.