Learn More
Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps
Description
Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.
Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications
Specifications
| Description | Seal 2000 PTFE/Rubber Septa; Red Aluminum Seal |
| Color | Red |
| Material | PTFE, Rubber, Aluminum |
| Septum | PTFE/Synthetic Red Rubber |
| Quantity | 1000 |
| Thickness (Metric) | 1.0 mm |
| Closure Size | 11 mm |
| For Use With (Equipment) | 12x32 Crimp Vials |
| Product Type | Crimp Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.