Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps

Catalog No. 13622285
Change view
Click to view available options
Color:
Blue, Clear, Red
Blue, Red
Clear
Green, Red
Red
Red, Clear
Silver
Silver, Blue
Silver, Clear, Red
Silver, Red, White
Silver, White, Red
Septum:
Blue Silicone/PTFE
Blue Silicone/PTFE, Pre-slit
Blue Silicone/Red PTFE
Clear PTFE/Natural Red Rubber
None
PTFE/Synthetic Red Rubber
Red PTFE/White Silicone/Red PTFE
Solid Disk with Sealing Ring
White Silicone/Red PTFE
Material:
PTFE, Rubber, Aluminum
PTFE, Silicone, Aluminum
Polyethylene
Product Type:
Crimp Cap
Snap Cap
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
13-622-285 Silver, White, Red White Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
06-406-19B Silver, Clear, Red Clear PTFE/Natural Red Rubber PTFE, Rubber, Aluminum Crimp Cap
03-375-24 Silver, Clear, Red Clear PTFE/Natural Red Rubber PTFE, Rubber, Aluminum Crimp Cap
06-406-19H Blue, Clear, Red Clear PTFE/Natural Red Rubber PTFE, Rubber, Aluminum Crimp Cap
06-406-19K Red, Clear Clear PTFE/Natural Red Rubber PTFE, Rubber, Aluminum Crimp Cap
06-406-19C Silver, Red, White Red PTFE/White Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
03-378-345 Blue, Red PTFE/Synthetic Red Rubber PTFE, Rubber, Aluminum Crimp Cap
03-378-346 Green, Red PTFE/Synthetic Red Rubber PTFE, Rubber, Aluminum Crimp Cap
03-378-344 Red PTFE/Synthetic Red Rubber PTFE, Rubber, Aluminum Crimp Cap
13-622-406 Silver Solid Disk with Sealing Ring PTFE, Silicone, Aluminum Crimp Cap
13-622-274 Blue, Red Blue Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
13-622-283 Silver, Blue Blue Silicone/PTFE PTFE, Silicone, Aluminum Crimp Cap
13-622-284 Silver, Blue Blue Silicone/PTFE, Pre-slit PTFE, Silicone, Aluminum Crimp Cap
13-622-287 Silver, Red, White Red PTFE/White Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
13-622-290 Clear None Polyethylene Snap Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 13-622-285 Supplier Thermo Scientific™ Supplier No. 11ACST15

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.

Aluminum crimp seals with prefitted septa fit all 11mm crimp top and snap cap vials. Must be applied with a crimping tool.

Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Crimp Cap, 6mm center hole
Color Silver, White, Red
Material PTFE, Silicone, Aluminum
Septum White Silicone/Red PTFE
Quantity 500
Thickness (Metric) 1.3 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Crimp Top Vials
Diameter (Metric) Hole 6 mm
Product Type Crimp Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.