Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Autosampler Snap-It Caps

Catalog No. 0337524E
Change view
Click to view available options
Color:
Black, Blue, White
Black, Red, White
Blue
Blue, Clear, Red
Blue, Red, White
Blue, White
Clear
Clear, Blue, White
Clear, Red
Clear, Red, White
Clear, White
Green
Green, Red, White
Red
Red, Blue, White
Red, Clear
Red, White
Yellow
Yellow, Red, White
Septum:
Blue PTFE/White Silicone, Pre-slit
Clear PTFE/Synthetic Red Rubber
Integral Molded in Polyethylene
PTFE
PTFE/Silicone/PTFE
PTFE/Synthetic Rubber
Red PTFE/White Silicone
Red PTFE/White Silicone, Star-slit
Red PTFE/White Silicone/Red PTFE
Virgin PTFE, 0.01 in.
White Virgin PTFE, 0.01 in.
Color (Seal):
Clear/Red
Red/White/Red
White
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Color (Seal)
03-375-24E Clear Integral Molded in Polyethylene -
03-396C Green PTFE/Synthetic Rubber Clear/Red
03-396G Blue Virgin PTFE, 0.01 in. White
03-396H Green Virgin PTFE, 0.01 in. White
03-396J Red Virgin PTFE, 0.01 in. White
03-396L Clear PTFE/Silicone/PTFE Red/White/Red
03-396M Blue PTFE/Silicone/PTFE Red/White/Red
03-375-24F Blue Integral Molded in Polyethylene -
03-375-24H Red Integral Molded in Polyethylene -
03-396D Red, Clear Clear PTFE/Synthetic Red Rubber -
03-396P Red, White Red PTFE/White Silicone/Red PTFE -
03-376-401 Black, Red, White Red PTFE/White Silicone -
03-396V Red, White Red PTFE/White Silicone -
03-396AA Red, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-250-620 Blue, Clear, Red Clear PTFE/Synthetic Red Rubber -
03-396A Clear, Red Clear PTFE/Synthetic Red Rubber -
03-396F Clear, White White Virgin PTFE, 0.01 in. -
03-396Q Yellow PTFE/Silicone/PTFE Red/White/Red
03-396R Clear, Red, White Red PTFE/White Silicone -
03-396S Blue, Red, White Red PTFE/White Silicone -
03-396T Green, Red, White Red PTFE/White Silicone -
03-396W Yellow, Red, White Red PTFE/White Silicone -
03-396X Clear, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-396Y Blue, White Blue PTFE/White Silicone, Pre-slit -
03-397-14 Black, Blue, White Blue PTFE/White Silicone, Pre-slit -
03-396-67 Clear, Red, White Red PTFE/White Silicone, Star-slit -
13-622-293 Blue PTFE White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Catalog No. 03-375-24E Supplier Thermo Scientific™ Supplier No. C401150
This item is not returnable. View return policy

11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Caps eliminate the need for crimping or de-capping tools
  • Easy to apply and easy to remove from vials
  • Available in a variety of colors and septa choices
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Snap-It Cap, thinned penetration area
Color Clear
Material Polyethylene
Volume (Metric) 2 mL
Septum Integral Molded in Polyethylene
Product Line National Snap-It
Quantity 100
Closure Size 11 mm
For Use With (Equipment) National 11 mm Snap-It Vials
Product Type Snap Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.